Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CAMPBELL HAUSFELD

15 HP, 120 gal. Horizontal Tank Mounted Electric Air Compressor, CFM: 50

  • Item# 10H740
  • Mfr. Model# CE8003FP
  • Catalog Page# N/A
  • UNSPSC# 40151601
15 HP,  120 gal. Horizontal Tank Mounted Electric Air Compressor, CFM: 50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Electric Air Compressor
  • Compressor Type Tank Mounted
  • Number of Stages 2
  • HP 15
  • Max. Pressure 175 psi
  • Free Air CFM @ Max. Pressure 50
  • Voltage 208-230/460
  • Phase 3
  • Amps 41.0-40.6/20.3
  • Tank Size 120 gal.
  • Tank Type Horizontal
  • Compressor Package Type Fully Packaged
  • ASME Tank Yes
  • (F)NPT Outlet 1"
  • Pump RPM 1020
  • Pump Oil Capacity 2 qt.
  • On Pressure Switch Setting 145
  • Off Pressure Switch Setting 175
  • Finish Powder Coated
  • Enclosure Open Dripproof NEMA
  • Control Pressure Switch
  • Motor Type Open Dripproof
  • Overall Length 24"
  • Overall Width 71"
  • Overall Height 57"
  • Standards ASME, California Code 462(L)(2), CSA
  • Includes Mounted, Wired Motor Starter, Fully Enclosed Metal Beltguard, Aftercooler, Digital Hour Meter, Automatic Tank Drain, Low Oil Guard, Vibration Pads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.