Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CAMPBELL HAUSFELD

Airless Paint Sprayer, 1 HP, 0.44 gpm Flow Rate, Operating Pressure: 2000 psi

  • Item# 6DGE2
  • Mfr. Model# PS290D
  • Catalog Page# N/A
  • UNSPSC# 31211908
Airless Paint Sprayer, 1 HP, 0.44 gpm Flow Rate, Operating Pressure: 2000 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Airless Paint Sprayer
  • Style Cart
  • HP 1
  • Flow Rate 0.44 gpm
  • Voltage 115 VAC
  • Amps AC 9.3
  • Operating Pressure 2000 psi
  • Guns Supported 2
  • Tip Size Included 0.415", 0.517"
  • Max. Tip Size 0.019" (1 Gun) / 0.015" (2 Guns)
  • Hose Length 100 ft.
  • Max. Hose Length 200 ft.
  • Height 36-1/2"
  • Length 24-1/2"
  • Width 20-1/12"
  • For Use With Acrylics, Modified Acrylics, Ashfalt Based Paints
  • Includes (1) Spray Gun, 0.19" and 0.15" Tips, (2) 50 ft. High Pressure Hose, 5 ft. Whip Hose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms