Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
CAMPBELL HAUSFELD

1 Phase Vertical Tank Mounted 7-1/2HP Electric Air Compressor, 80 gal., 175 psi

  • Item# 4RYY1
  • Mfr. Model# CE7000
  • Catalog Page# N/A
  • UNSPSC# 40151601
1 Phase Vertical Tank Mounted 7-1/2HP Electric Air Compressor, 80 gal., 175 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Supplemental product information has been provided to improve the usage and application of this item.


2StageAirCompressor


View Information

Technical Specs

  • Item Electric Air Compressor
  • Compressor Type Tank Mounted
  • Number of Stages 2
  • Lubrication Type Splash Lubricated
  • HP 7-1/2
  • Max. Pressure 175 psi
  • Free Air CFM @ Max. Pressure 24.3
  • Voltage 230
  • Phase 1
  • Tank Size 80 gal.
  • Tank Type Vertical
  • Compressor Package Type Base Model
  • ASME Tank Yes
  • (F)NPT Outlet 3/4"
  • Pump RPM 1020
  • Pump Oil Capacity 2 qt.
  • On Pressure Switch Setting 135
  • Off Pressure Switch Setting 175
  • Finish Powder Coated
  • Enclosure Open Drip Proof
  • Control Pressure Switch
  • Motor Type Open Dripproof
  • Overall Length 35"
  • Overall Width 45"
  • Overall Height 83"
  • Standards ASME, California Code 462(L)(2), CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.