Navigation Menu New

Access My Account, Order History, Lists and more here.

36Y048 CV-4TLF UNSPSC # 40141618

Tap image to zoom.

Roll over image to zoom.

Check Valve, 1 in, Single, Inline Spring, Brass, FNPT x FNPT

  • Item # 36Y048
  • Mfr. Model # CV-4TLF
  • UNSPSC # 40141618
  • Catalog Page # 2656 2656
Country of Origin Indonesia. Country of Origin is subject to change.

Technical Specs

  • Item - Check Valves Check Valve
  • Flow Design Single
  • Mechanism and Body Design Inline Spring
  • Body Material - Valves Brass
  • Pipe or Tube Size 1 in
  • Connection Type FNPT x FNPT
  • Cracking Pressure 0.5 psi
  • Mounting Orientation Horizontal, Vertical
  • Seal Material NBR
  • Max. Temp. - Valves 158 Degrees F
  • Min. Temp. - Valves 35 Degrees F
  • Max. Water Pressure - Valves 200 psi
  • Max. Steam Pressure - Valves Not Rated
  • Seat Material Bronze
  • Spring Material Stainless Steel
  • Flow - Valves 18.0 gpm
  • Full Flow - Valves No
  • Application - Valves General Purpose
  • Length 3 1/2 in
  • Width 1 3/4 in
  • Overall Height 1 3/4 in
  • Standards ASTM B62

Compliance and Restrictions

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).
Back to Top