Skip Content

C3
CAMPBELL

69"L Frost Proof, Lead Free Yard Hydrant

  • Item # 2ZWN5
  • My Part #
  • Mfr. Model # YH-3LF
  • Catalog Page # 2972
  • UNSPSC # 40141726
Lead Free Frost Proof Yard Hydrant,3 Ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $165.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 17.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lead-Free Frostproof Yard Hydrants
Self-draining bleeder valve with 3/4" inlet prevents riser pipe and hydrant head freeze-up. Feature a solid bucket hook and oversized head and handle with snap lock, 1-pc. Buna N plunger, 3/4" brass hose connection/spout, handle-to-head padlock locators, and 7/16" steel rod in 1" galvanized riser pipe.
Meet CA Prop 65 Standards.

View More

Technical Specs

  • Item Frost Proof, Lead Free Yard Hydrant
  • Bury Depth 3 ft.
  • Overall Length 69"
  • Inlet Size 3/4" FNPT
  • Outlet Size 3/4" Hose
  • Includes Self Draining Bleeder Valve, Lockable Handle
  • Casing 1" Galvanized
  • Head Material Cast Iron
  • Handle Material Cast Iron
  • Rod Material Brass
  • Plunger Material Eco Brass
  • Rod Dia. 7/16"
  • Max. Pressure 60 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.