TP
CAMILLUS

Titanium Knife Blades, Smooth, PK4

  • Item # 4KDZ2
  • My Part #
  • Mfr. Model # 18569
  • Catalog Page # N/A
  • UNSPSC # 27111501
Titanium Knife Blades, Smooth, PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.60 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Replacement Knife Blade
  • For Use With Grainger Item Number 4KDZ1
  • Type Titanium Bonded, Smooth Edge
  • For Use With No. 4KDZ1 Knife
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Titanium Knife Blades,Smooth,PK4 is rated 4.0 out of 5 by 2.
Rated 5 out of 5 by from TIGERSHARP KNIVES HIGHLY RECOMMEND THESE KNIVES FOR YOU HUNTERS
Date published: 2013-11-19
Rated 3 out of 5 by from Crafty little knife I don't use it for skinning but i use it for slicing open cases of can drinks at the concerts we work. It stays sharp for a long time and when it does begin to dull I just strop on leather it the razors edge comes right back. Mine came with a pack of 4 blades and i still haven't used the extra blades after a year. It can be a bit flimsy but it's not made for heavy use anyway. Over-a;; it has a cool factor about it. I like it.
Date published: 2013-05-07
  • y_2018, m_9, d_20, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_4KDZ2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.