C3
CAMILLUS

Folding Knife,Straight Blade Edge 3-1/2" Blade Length,Locking Blade: Liner Lock

  • Item # 19T075
  • My Part #
  • Mfr. Model # 19090
  • Catalog Page # N/A
  • UNSPSC # 27111504
Folding Knife,Straight Blade Edge 3-1/2" Blade Length,Locking Blade:  Liner Lock close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.14 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Knife
  • Type Les Stroud Series
  • Number of Blades 1
  • Blade Edge Straight
  • Blade Type Drop Point
  • Blade Length 3-1/2"
  • Length Open 7-1/2"
  • Closed Length 4"
  • Blade Material Black, Carbonitride Titanium Bonded 440 Stainless Steel
  • Handle Material ABS, TPR
  • Handle Color Gray, Green, Black
  • One-Hand Operation Yes
  • Locking Blade Liner Lock
  • Belt Clip Yes
  • Sheath No
  • Includes Fire Starter
  • Application General Purpose Survival
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Folding Knife,Straight Blade Edge 3-1/2 In Blade Length,Locking Blade: Liner Lock is rated 3.9 out of 5 by 10.
Rated 3 out of 5 by from after a year it fell apart. check the hardware besides the fact it fell apart i loved this knife. it was a part of my pocket kit that i carry at all times. i will get another one just have to check the hardware or use locktight on it to make sure it stays together
Date published: 2015-06-10
Rated 3 out of 5 by from great feel to the grip Just got this knife today its a little awkward to open, but looks and feels great. My only real complaint is that out of the box the firestarter doesn't work because the nonstick coating covers the striking notch . Will have to take a round file like a chainsaw file and remove the coating from the notch if i want to use the firestarter. But will that then cause the rest of the coating to flake off? Dunno.
Date published: 2015-04-02
Rated 4 out of 5 by from camillus desert survival knife got this knife about a week ago and it has held up great the grip is worn down a little but otherwise it is a great knife. I would recommend sharpening it when you get it because the factory edge is a little bit dull. I don't know if it was just mine or if they are all like that.
Date published: 2015-02-12
Rated 3 out of 5 by from Christmas present!no instructions to close or remove the flint, or how to start a fire. Made in China.seems good and solid, but too heavy
Date published: 2013-12-26
Rated 5 out of 5 by from Would recommend. Great knife I got the knife for my birthday. I used it to skin a buck because there was no other knifes and it worked perfectly. Overall it is a very good knife and it looks good too.
Date published: 2013-11-19
Rated 3 out of 5 by from not bad knife this is a very good knife if your going to play nice with it but once you start to use it for awhile the blade will loosen and nom madder how many times you tighten it back up it will always loosen up.
Date published: 2013-03-20
Rated 5 out of 5 by from Knife of I paused the tv to see the guy from survivorman using this exact knife in episode "Mexican Desert Island pt. 1" so it must be a decent product if its his survival knife of choice. Pretty cool.
Date published: 2012-12-01
Rated 4 out of 5 by from Really nice blade This knife has a nice sharp blade. It's lightweight but balanced and great for projects in the yard. I got it as a gift and would definitely buy from Camillus in the future.
Date published: 2012-11-08
  • y_2019, m_1, d_16, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_10
  • loc_en_US, sid_19T075, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.