Skip Content

NH
CAMILLUS

Folding Knife,Straight Blade Edge 4" Blade Length,Locking Blade: Liner Lock

  • Item # 19T057
  • My Part #
  • Mfr. Model # 18683
  • Catalog Page # N/A
  • UNSPSC # 27111504
Folding Knife,Clip Point,4 In,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $98.25 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Knife
  • Number of Blades 1
  • Blade Edge Straight
  • Blade Type Clip Point
  • Blade Length 4"
  • Length Open 9-3/4"
  • Closed Length 5-3/4"
  • Blade Material Black, Carbonitride Titanium VG10
  • Handle Material G10
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Liner Lock
  • Belt Clip Yes
  • Sheath No
  • Application General Purpose Pocket Knife
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Folding Knife,Straight Blade Edge 4 In Blade Length,Locking Blade: Liner Lock is rated 4.7 out of 5 by 31.
Rated 4 out of 5 by from I like the blade flipper. This really is a beast! The large tango style blade is extremely sharp. My only question is can you lighten it up? It is very heavy. Not an e.d.c .
Date published: 2016-08-20
Rated 5 out of 5 by from I truly love this knife smooth action feels great in the hand looks great I will definitely buy another
Date published: 2016-08-09
Rated 5 out of 5 by from Great workmanship, long lasting product My favorite brand of knifes! I received the Camillus Beast for fathers day and I absolutly love everything about it. The slick feel and the sharpness of the blade. That is is made from steel and that it is smooth all around. I would carry all 3 of my Camillus knifes if I could!
Date published: 2016-08-09
Rated 5 out of 5 by from Best knife I have ever used. I have had this knife for over seven years now and loved every second of it. Big part of my every day carry. Being a small time cinematographer, I have found this knife handy for many film shoots. It's wide area of use is awesome. Then tragedy stuck the pocket clip broke of after one too many snags on various items, and that night I shed many a manly tear for my beloved knife. Alas this knife still carry's on to this day just deeper in my pockets. We are down a clip but we still move on and I still love this knife.
Date published: 2016-03-08
Rated 5 out of 5 by from Super nice This is one super nice knife I just pick one up at Walmart for just $7.00 what a deal
Date published: 2014-10-06
Rated 4 out of 5 by from Kinda big.... but it's my EDC. This is my main EDC and I have yet to find an instance where this knife hasn't come thru for me. I even take this as a backup to my Fixed blade on Hiking/Outdoor excursions. Good, stout knife and can be an "attention getter" if need be. Only downside.... watch the liner lock to make sure it engages the blade well, otherwise... start counting fingers.
Date published: 2014-06-04
Rated 4 out of 5 by from Awesome knife I was looking for a knife I could use for personal use as well as a camp knife. I was hugely impressed by the heft and solid feel as well as the awesome steel that makes up the blade.
Date published: 2014-05-31
Rated 5 out of 5 by from I would buy this again I'M A BOUNCER AND IT CAME IN HANDY. WE HAD A GUY PULL A LITTLE 5" ER OUT AND WHEN I PULL BERTHA OUT HE THOUGHT BETTER AND WENT HOME.
Date published: 2014-04-21
  • y_2018, m_1, d_11, h_10
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_31
  • loc_en_US, sid_19T057, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.