Skip Content

C3
CAMILLUS

Folding Knife,Fine Blade Edge 3-1/4" Blade Length,Locking Blade: Liner Lock

  • Item # 10F691
  • My Part #
  • Mfr. Model # 18671
  • Catalog Page # N/A
  • UNSPSC # 27111504
Folding Knife,Fine Blade Edge 3-1/4" Blade Length,Locking Blade:  Liner Lock close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $52.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Knife
  • Number of Blades 1
  • Blade Edge Fine
  • Blade Type Drop Point
  • Blade Length 3-1/4"
  • Length Open 6-3/4"
  • Closed Length 3-1/2"
  • Blade Material VG-10 Japanese Steel, Carbonitride Titanium
  • Handle Material G-10
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Liner Lock
  • Belt Clip Yes
  • Sheath No
  • Features Will Not Flake, Blister, Chip or Peel and is Harder Than Untreated Steel so Blades Stay Sharper, Longer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Folding Knife,Fine Blade Edge 3-1/4 In Blade Length,Locking Blade: Liner Lock is rated 4.5 out of 5 by 11.
Rated 5 out of 5 by from Camillus Pristine 6.75", G10 Folder This knife is well designed and put together for tough chores. I'm a knife guy who uses their tools for every chore a guy finds on his "list." This is my second Camillus and it replaces two others. The Pristine model is small enough for you to carry it with you, but big enough to get the job done. I'm not a professional, just any everyday guy who knows a good product.
Date published: 2015-09-30
Rated 4 out of 5 by from One tiny thing to change... I've been using this knife as a utility edc at work, and have been astounded at the blade's performance. The only thing I've found that could use improvement is the construction and location of the pocket clip screws. The top screw has just enough shoulder to be pretty uncomfortable if your hand rakes across it. A flatter screw head, or a clip that uses a 'J' attachment would solve that issue. The thumbstud is similarly irritating if your hand rubs across it when reaching into a pocket. They're MINOR details that are easily solved, but this is written in the hopes that the knife designers may read learn of it.
Date published: 2015-03-17
Rated 3 out of 5 by from dissapointed with the blade steel if this is vg10 blade steel it's not properly hardened
Date published: 2015-01-09
Rated 5 out of 5 by from GREAT KNIFE!! I use this knife every day for work. I have ruined dozens of knives in the past and this knife has held up great for a year and a half. It even has the origianl edge on the blade still.
Date published: 2014-07-15
Rated 5 out of 5 by from Best knife I've ever bought I bought this knife a couple days ago and I love it. I saw two knives I liked for the same price, one was a Gerber and the other was this one. The Camillus has a better weight, a better feel, and was a bit sharper. This is probably the sharpest knife I have ever touch. One swipe up my arm and there was no hair left that is how sharp this knife is. And it's a very good looking knife. The blade is vg10 steel and from what I've read that is in the top 3 for best knife blade steel. If you're looking at getting a new knife then go out and get this one. Its well worth the money.
Date published: 2014-01-12
Rated 4 out of 5 by from pretty good little knife I love this knife. Its durable and strong yet light and nimble. A great edc knife. However, I had to grind the thumb divot for the liner lock release deeper, it was too shallow to get a good purchase. That has been my only issue. Great knife guys.
Date published: 2013-09-22
Rated 5 out of 5 by from Outstanding EDC Small , deadly, sharp, holds an edge. One of the best metals for a blade. What else would you want?
Date published: 2013-02-12
Rated 5 out of 5 by from Pretty Nice EDC! This is a great knife by Camillus and I really liked it when I got it,it's good to see Camillus pushing their way into the modern knife industry,back where they belong!So let's cover this knife... Build Quality: Actually this knife is made with a steel backspacer that's fileworked to make a more rugged knife...combined with the stainless steel body it's practically armored.The beauty of the backspacer design is the G-10 scales(which have good texture) are mounted over the bolts,so over the years dropping this knife you won't have to worry about bolts falling out.No doubt a construction method influenced by Lone Wolf Knives but hey it's a design that makes knives tougher.As far as fit and finish everything was accurately machined and just beautiful,for made in china the quality was really good. Camillus Blade Steel/Carbonitride Coating: When Camillus was an american knife manufacturer they had their standard offering and their Swordsteel(premium steel offering) which was 440C and in their final years AUS-8 was added.The new Camillus stays on the Swordsteel path by switching to AUS-8 and VG-10(a japanese refined version of 440C)and since most imported manufacturers use CR-MOV steels it's nice to know Camillus is using japanese steel.I've used VG-10 before and like 440C it's so hard that it tends to be slightly brittle.But the carbonitride coating does work-you still get that lasting edge retention and a hard working steel minus the chipping...first coating I've seen that actually improved a steel. Blade Shape: Not much I say say about drop-points I could take 'em or leave 'em but this is a sleek user blade.It came sharp with a nice edge and it's a thick blade...great for utility use. Function: The blade opens smoothly and locks tightly into place and has good handle ergonomics. Pocket Clip: Right hand tip-down carry only(sorry lefties)but it's a good clip-secured with three screws,raw stainless,good looking,and even better...it works. Recommendations: As far as suggesting this knife I'd say get it for the better blade steel,durability,and great materials.Camillus Knives may be made in China now but they still haven't lost their touch as far as great knives and I highly recommend them over Gerber anyday.
Date published: 2012-12-17
  • y_2018, m_6, d_18, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_11
  • loc_en_US, sid_10F691, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.