Skip Content

C3
CAMILLUS

Folding Knife,Fine Blade Edge 3" Blade Length,Locking Blade: Liner Lock

  • Item # 10F683
  • My Part #
  • Mfr. Model # 18589
  • Catalog Page # N/A
  • UNSPSC # 27111504
Folding Knife,Fine,Drop Point,3 In,Wood close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $39.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Knife
  • Number of Blades 1
  • Blade Edge Fine
  • Blade Type Drop Point
  • Blade Length 3"
  • Length Open 7-1/2"
  • Closed Length 4-1/4"
  • Blade Material VG-10 Japanese Steel, Carbonitride Titanium
  • Handle Material Bamboo
  • Handle Color Wood
  • One-Hand Operation Yes
  • Locking Blade Liner Lock
  • Belt Clip Yes
  • Sheath No
  • Features Will Not Flake, Blister, Chip or Peel and is Harder Than Untreated Steel so Blades Stay Sharper, Longer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Folding Knife,Fine Blade Edge 3 In Blade Length,Locking Blade: Liner Lock is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Shocked at current reviews I was shocked to see these reviews my original was wearing out after about 30 years of use and a friend wanted one after using my second replacement knife that probably 5-7 years old. These knives have always been indestructible and very handy and the company warranty was great and a lifetime warranty I'm really sad to see these new reviews I'll still get my friend obe but how sad if Nother great tool gas been ruined by cheap copies
Date published: 2016-02-17
Rated 5 out of 5 by from I like it I've had this for almost a year and saved the package because the other reviews had me worried. Over the past year I have not really had any problems with mine. The knife looks feels and works great. From time to time the screws loosen but they easily tighten right back up. The only problem I've really see is that Camillus does not use a picture of the actual knife. On the real one the marlin spike release is circular and there are actual screws not just metal circles.
Date published: 2014-12-28
  • y_2018, m_1, d_11, h_9
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_10F683, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.