Skip Content

DV
CAMILLUS

First Aid Kit, Kit, Fabric Case Material, General Purpose, 1 People Served Per Kit

  • Item # 31AP91
  • My Part #
  • Mfr. Model # 90387
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Fabric Case Material, General Purpose, 1 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All First Aid Kits

Product Details

Be prepared to take control in emergencies with this first aid kit full of essentials for real life. Not just a box of bandages, but a thoughtful selection of first aid supplies to provide injury treatment.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 1-10
  • Unitized No
  • People Served Per Kit 1
  • Case Material Fabric
  • First Aid Kit Mounting Type Portable
  • Height 6"
  • Width 10-1/4"
  • Depth 2-1/2"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 67
  • Number of Shelves 1
  • Color Black
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type I
  • Includes (6) Antiseptic Wipes, (6) Alcohol Wipes, Hand Sanitizer Packet, (4) Burn Cream Packets, (4) Antibiotic Ointment Packets, (10) 1" x 3" Bandages, (2) Butterfly Wound Closures, (2) 2" x 2" Gauze Pads, (2) Eye Pad Bandages, Extra Large Woven Bandage, Stretch Gauze, 2" x 5 yd. First Aid Tape Roll, Triangular Bandage (Sling), (4) Ibuprofen Tablets, (4) Non-Aspirin Tablets, (4) Diphenhydramine (Allergy) Tablets, (4) Loperamide (Anti-Diarrhea) Tablets, (5) Cotton Tip Applicators, (2) Nitrile Exam Gloves, Steel Forceps, Non Stick Scissors, Les Stroud First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms