NC
CAMILLUS

Fine,Sharp Point,Titanium Bonded Fixed Blade Knife,2-3/4" Blade Length

  • Item # 4KDZ1
  • My Part #
  • Mfr. Model # 18568
  • Catalog Page # N/A
  • UNSPSC # 27111504
Fine,Sharp Point,Titanium Bonded Fixed Blade Knife,2-3/4" Blade Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Cutting Tools~Fixed Blade Knives


$58.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.51 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Technical Specs

  • Item Fixed Blade Knife
  • Blade Edge Fine
  • Blade Type Sharp Point
  • Blade Length 2-3/4"
  • Blade Material Titanium Bonded
  • Handle Material Zytel
  • Handle Color Camo
  • Sheath Nylon
  • Features Can Change Blade to Match Application or to Replace
  • Includes 2 Smooth Edge Titanium Bonded Blades
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Kingdom, and Ireland.

Replacement Parts

Alternate Search Terms

Related Products