Skip Content

DV
CAMELBAK

Hydration Pack, 100 oz./3L, Green

  • Item # 9WCE4
  • My Part #
  • Mfr. Model # 713852600624
  • Catalog Page # N/A
  • Catalog Group # G6211
  • UNSPSC # 51191906
Hydration Pack, Green, 100 oz./3L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

At 45L+, this large system keeps you mobile, comfortable and efficient on even the most intense missions. Includes the 100-oz. (3L) Mil Spec Antidote™ reservoir with Quick Link™ Exit Port, full clamshell opening for easy access to gear and ASIPS radio attachments and ports.

View More

Technical Specs

  • Item Hydration Pack
  • Capacity 100 oz./3L
  • Depth 10"
  • Length 21"
  • Width 13"
  • Material 500D Cordura(R) Fabric
  • Color Green
  • Features Holds 51L of Gear Plus Two 3L Reservoirs of Water
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products