Skip Content

C3
CAMELBAK

Hydration Pack, 100 oz./3L, Black

  • Item # 8W951
  • My Part #
  • Mfr. Model # 886798625928
  • Catalog Page # N/A
  • Catalog Group # G6211
  • UNSPSC # 24122002
Hydration Pack,Black,21 x 20 x 14 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $272.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

At 45L+, this large system keeps you mobile, comfortable and efficient on even the most intense missions. Includes the 100-oz. (3L) Mil Spec Antidote™ reservoir with Quick Link™ Exit Port, full clamshell opening for easy access to gear and ASIPS radio attachments and ports.

View More

Technical Specs

  • Item Hydration Pack
  • Capacity 100 oz./3L
  • Depth 14"
  • Length 21"
  • Width 20"
  • Material 500 Denier Cordura Nylon
  • Color Black
  • Features Holds 51L of Gear, (2) 3L Reservoirs of Water
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.