Skip Content

C3
CAMELBAK

Hydration Pack, 845 oz./25L, Tan

  • Item # 24M888
  • My Part #
  • Mfr. Model # 713852906191
  • Catalog Page # N/A
  • Catalog Group # G6222
  • UNSPSC # 49121510
Hydration Pack,25L,Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $243.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Transports 6.6 gal. of water to the most remote locations. Features HydroGuard™ technology that protects against bacteria growth and odors. Collapses for convenient storage.

View More

Technical Specs

  • Item Hydration Pack
  • Capacity 845 oz./25L
  • Depth 2"
  • Length 22"
  • Width 17"
  • Material Nylon Pack, Thermoplastic Polyurethane Film Reservoir
  • Color Tan
  • Features Omega(R) Water Beast(TM) Reservoir-Warranted for Lifetime of the Product, Two Hydrolink(TM) Exit Ports Located at the Base of the Squadbak(TM) and a Large 1/2 In. Diameter Fill Hose with Shut-off Valve Can Fill Up to Three Reservoirs at One Time, Hydroguard(TM) Technology Inhibits the Growth of Bacteria on Reservoir and Tube Surfaces, Insulated Tube Cover to Maintain Water Temperature and Protect Tube from Harmful UV Rays, Closed Cell Foam Insulates Reservoir, Independent Shoulder Harness Design with 10mm EVA Foam for Greater Comfort While Carrying, Side Release Buckles for Quick Release from Shoulder Harness and Easy Attachment to Vehicles, Adjustable Sternum Strap, Hook-and-Loop Strap Management, (3) Handles with Side-Release Buckles for Easy Transport or Hanging, Collapses for Convenient Storage When Empty, NIR Compliant 1000D Cordura(R) Fabric, Buckle and Webbing, Reduces Amount of Water Individuals Must Carry
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Hydration Pack, 845 oz./25L, Tan is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from A Fire Team sized Lyster Bag you won't hate Fits where 5gl water can's don't (like the side of my Bradley) and makes for a great Field Shower when you attach a basic $6 garden hose attachment. Wash your dirty body, gear, and vehicle with it. Easy to get creek water (that you ran through a filtered hand pump) into when the Water Buffalo runs dry. Simple, functional, pretty tough.
Date published: 2018-01-18
  • y_2018, m_5, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_24M888, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.