Skip Content

C3
CAMELBAK

Hydration Pack, 100 oz./3L, Tan

  • Item # 24M882
  • My Part #
  • Mfr. Model # 886798626079
  • Catalog Page # N/A
  • Catalog Group # G6220
  • UNSPSC # 49121510
Hydration Pack,100 oz./3L,Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $80.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Continuously improved and upgraded, this system has been battle-tested by hundreds of thousands of troops worldwide. Includes the 100-oz. (3L) Mil Spec Antidote™ Long Reservoir with Quick Link™ Exit Port, multiple drink tube exit ports for routing over shoulder or under arm, noiseless zipper pulls and an insulated drink tube cover.

View More

Technical Specs

  • Item Hydration Pack
  • Capacity 100 oz./3L
  • Depth 3"
  • Length 17-1/4"
  • Width 7"
  • Material Nylon Pack, Thermoplastic Polyurethane Film Reservoir
  • Color Tan
  • Features Adjustable Shoulder and Sternum Straps, Inside Pocket, Insulated Reservoir Compartment, Self-Sealing Silicone Valve Cover, On/Off Water Flow on Insulated Drink Tube, D-Rings, Side Zipper, Reinforced Retainer Ring, Grommet Drain Hole
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.