Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CAMELBAK

Foliage Hydration Pack, 100 oz./3L Capacity, Depth 3", Length 17-1/4", Width 7"

  • Item# 24M881
  • Mfr. Model# 713852604301
  • Catalog Page# N/A
  • Catalog Group# G6220
  • UNSPSC# 49121510
Foliage Hydration Pack, 100 oz./3L Capacity, Depth 3", Length 17-1/4", Width 7" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Continuously improved and upgraded, this system has been battle-tested by hundreds of thousands of troops worldwide. Includes the 100-oz. (3L) Mil Spec Antidote™ Long Reservoir with Quick Link™ Exit Port, multiple drink tube exit ports for routing over shoulder or under arm, noiseless zipper pulls and an insulated drink tube cover.

View More

Technical Specs

  • Item Hydration Pack
  • Capacity 100 oz./3L
  • Depth 3"
  • Length 17-1/4"
  • Width 7"
  • Material Nylon Pack, Thermoplastic Polyurethane Film Reservoir
  • Color Foliage
  • Features Adjustable Shoulder and Sternum Straps, Inside Pocket, Insulated Reservoir Compartment, Self-Sealing Silicone Valve Cover, On/Off Water Flow on Insulated Drink Tube, D-Rings, Side Zipper, Reinforced Retainer Ring, Grommet Drain Hole
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms