Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
CAMELBAK

Hydration Pack, 102 oz./3.1L, Tan

  • Item # 24M877
  • My Part #
  • Mfr. Model # 886798625904
  • Catalog Page # N/A
  • Catalog Group # G6219
  • UNSPSC # 49121510
Hydration Pack, 102 oz./3.1L, Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $77.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CamelBak® ArmorBak™ hydration pack features multiple drink tube exit ports for routing over shoulder or under arm, noiseless zipper pulls, and an insulated drink tube cover. Low-profile design for reduced profile in tight areas and riding in vehicles. Abrasion-resistant 500D Cordura® fabric provides durability. Measure 3"D x 18L" x 10"W and 3"D x 16"L x 10"W respectively.

View More

Technical Specs

  • Item Hydration Pack
  • Capacity 102 oz./3.1L
  • Depth 2
  • Length 15"
  • Width 8"
  • Material Nylon Pack, Thermoplastic Polyurethane Film Reservoir
  • Color Tan
  • Features Omega(R) Water Beast(TM) 102 oz. (3.1 L) Low-Profile Reservoir, Big Bite(TM) Valve Made of Self-Sealing Silicone Plus Bite Valve Cover, Hydrolock(TM) for Easy, One-Handed On/Off Water Flow on Drink Tube, Hydrolink(TM) Modularity, Allows for a Quick and Easy Transition of Components as Missions or Environments Change, Insulated Drink Tube Cover to Maintain Water Temperature and Protect Tube from Harmful UV Rays, Dual Noiseless Zipper Pulls for Quick Reservoir Removal and Easy Refill, D.A.A.S.(TM) (Direct Armor Attachment System(TM)) Quick Attach Female Side-Release Buckles Allow for a One-Time Set-Up and Rapid Attachment/Removal from any Plate Carrier with MOLLE, D.A.A.S.(TM) Quick Attach Pressure Strap Increases Stability and Makes on-the-Move Hydration, Rinsing Glasses and Goggles Easier, 5mm Closed-Cell Foam on Front and Back Panels for Insulation, Low NIR Fabric, Buckle and Webbing on AUC, Coyote and Multicam(R) Packs, Integrated Attachment System, Printed AUC Webbing, Sdd or Remove Name Tags and Unit Badges Quickly with IntegratedHook-and-Loop, Lightweight, Durable 500D Cordura(R) Fabric
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.