Skip Content

C3
CAMELBAK

Hydration Pack, 100 oz./3L, Black

  • Item # 24M864
  • My Part #
  • Mfr. Model # 886798626031
  • Catalog Page # N/A
  • Catalog Group # G6216
  • UNSPSC # 49121510
Hydration Pack,100 oz./3L,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $132.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for short missions, the M.U.L.E. features the new 100-oz. (3L) Mil Spec Antidote™ reservoir with Quick Link™ Exit Port. Multiple drink tube exit ports for routing over shoulder or under arm, noiseless zipper pulls, side-release shoulder straps for rapid removal and Air Director™ Back Panel for optimal load distribution and breathability.

View More

Technical Specs

  • Item Hydration Pack
  • Capacity 100 oz./3L
  • Depth 3"
  • Length 17-1/4"
  • Width 7"
  • Material Nylon Pack, Thermoplastic Polyurethane Film Reservoir
  • Color Black
  • Features Omega(R) Water Beast(TM) Reservoir-Warranted for the Lifetime of the Product, Big Bite(TM) Valve Made of Self-Sealing Silicone Plus Bite Valve Cover, Hydrolock(TM) for Easy, One-Handed On/Off Water Flow on Drink Tube, Hydrolink(TM) Modularity, Allows for a Quick and Easy Transition of Components as Missions or Environments Change, Side-Release Shoulder Straps for Rapid Removal, Updated Air Director(TM) Back Panel for Increased Ventilation, Independent Shoulder Harness Design, Separate Insulated Hydration Compartment (with Reservoir Hang Loop) has Easy Access via 3/4 Length Zipper, Insulated Drink Tube Cover to Maintain Water Temperature and Protect Tube from Harmful UV Rays, Lower Drink Tube Exit Ports for Under Arm Tube Routing, D-Rings and Webbing Loops for Tube Management, Removable 1 In. (25mm) Waist Belt with Dual Adjustability, Adjustable Sternum Strap, Hook-and-Loop Strap Management, Integrated MOLLE/PAL Attachment System with Printed Webbing (AUC and Digital Woodland), Noiseless Zipper Pulls Throughout, Glasses, Goggles and NVG Pocket with External Access, Add or Remove Name Tags and Unit Badges Quickly with Integrated Hook-and-Loop Panel, Grommet Drain Holes on Each Pocket and Hydration Compartment, Lightweight, Durable 500D Cordura(R) Fabric
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.