Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CAMELBAK

Foliage Hydration Pack, 100 oz./3L Capacity, Depth 3", Length 17-1/4", Width 7"

  • Item# 24M853
  • Mfr. Model# 61497
  • Catalog Page# N/A
  • Catalog Group# G6213
  • UNSPSC# 49121510
Foliage Hydration Pack, 100 oz./3L Capacity, Depth 3", Length 17-1/4", Width 7" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hydration Pack
  • Capacity 100 oz./3L
  • Depth 3"
  • Length 17-1/4"
  • Width 7"
  • Material Nylon Pack, Thermoplastic Polyurethane Film Reservoir
  • Color Foliage
  • Features Omega(R) Water Beast(TM) 102 Oz (3.1 L) Low-Profile Reservoir, Big Bite(TM) Valve and Cover-Self-Sealing Silicone, Hydrolock(TM) for Easy, One-Handed On/Off Water Flow on Drink Tube, Hydrolink(TM) Modularity-Allows for a Quick and Easy Transition of Components as Missions or Environments Change, Narrow Profile Allows User to Fit Easily Through Doorways and Allows Full Range of Motion, Futura Harness By Mystery Ranch with Side-Release Buckles Adjusts to Fit Torso Length and Adjusts for Wearing With or Without Armor, External Side Pockets Fit Three M16 Magazines Each, External Top Pocket for Easy Access to Goggles or NVGS, Overflow Stash Pocket Provides Easy Access to Gear, Front Compartment with Internal Organization and External Pocket, Internal Lash Points to Secure Radio Plus Dual Antenna Ports, Dual Compression Straps, Low NIR Fabric, Buckle and Webbing on AUC, Coyote and Multicam(R) Packs, Add or Remove Name Tags and Unit Badges Quickly with Integrated Hook-and-Loop Panel, Lightweight, Durable 500D Cordura(R) Fabric
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms