Skip Content

NC
CAMELBAK

Insulated Mug, 12 oz. Stainless Steel

  • Item # 44YW63
  • My Part #
  • Mfr. Model # 886798570167
  • Catalog Page # N/A
  • UNSPSC # 52152103
Insulated Mug,12 oz.,SS,Black,3 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.73 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Insulated Mug
  • Capacity 12 oz.
  • Material Stainless Steel
  • Features Insulates Heat for Over 4 hr., Impact Cap Prevents Dents or Cracks
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


12 oz. Black Insulated Mug is rated 3.5 out of 5 by 6.
Rated 2 out of 5 by from Poor lid design I've had two of these mugs in 3 years. Both times the button on the lid has started to leak and then broken. I love the mug otherwise but I wish they would last more than 6 months.
Date published: 2017-10-06
Rated 5 out of 5 by from Hot Product! I've had my Forge for a year now, and it hasn't missed a beat! I can my coffee at 9 in the morning, go back to it at 1pm and it's still hot! Same in summer, put an iced coffee in there with a dollop of icecream, and it's still a full scoop when you go back to it at 3 in the afternoon on a 30 degree (Celsius) Australian summer day! Perfect for hiking, and handles weekly drops well.Unfortunately my dog ate the arm on my lid, breaking the seal, and I can't find where to buy it separate to the whole kit.
Date published: 2017-08-10
Rated 3 out of 5 by from Well designed features, poor insulation. Easy to clean, looks good, leak proof. However, after a few short hours the contents have cooled off. There is a fundamental design flaw to insulation when you can clearly feel the heat of the container's contents through the exterior wall. If you drink your hot beverages quickly, no problem. If you're like me and come back for coffee a couple hours into the day, you'll be disappointed.
Date published: 2017-06-18
Rated 1 out of 5 by from leaks from mechanism I bought this last winter to get me some warm tea whilst commuting on the train to work. I worked good for about 3 times, then it started to leak. When I put it in my bag, my back gets wets. It leaks when 'shaken'. I think the problem is the hot vapor from the drink, breaks the seal in the lid.
Date published: 2017-06-17
Rated 5 out of 5 by from Great Looking Coffee Travel Mug Looks great in my truck and travels well with out any leaks or possibility of a spill.Big enough for for the morning commute and not so big you can't finish. Only one draw back, you need to burp it away from your face if your carrying hot coffee because it will spurt in your face. That's proof of a great seal. Other than that a great product.
Date published: 2017-03-21
Rated 5 out of 5 by from Good product But where to find the replacement o'ring for the cap?
Date published: 2017-03-08
  • y_2017, m_12, d_13, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_44YW63, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.