Skip Content

DV
CAMEL

V Ext,3/4 In,3/4 In,0.305-32,Bk,Nyl,PK4

  • Item # 1MZB1
  • My Part #
  • Mfr. Model # 38-324-4
  • Catalog Page # N/A
  • UNSPSC # 25171905
V Ext,3/4 In,3/4 In,0.305-32,Bk,Nyl,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Valve Extension
  • Length 3/4"
  • Valve Size 3/4"
  • Thread Size 0.305-32
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.