Navigation Menu New

Access My Account, Order History, Lists and more here.

1MYT6 30-445 UNSPSC # 25171905

High Prfm Clamp-In V, 0.305-32, 1 In

  • Item # 1MYT6
  • Mfr. Model # 30-445
  • UNSPSC # 25171905
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

High Prfm Clamp-In V, 0.305-32, 1 In

  • Item # 1MYT6
  • Mfr. Model # 30-445
  • UNSPSC # 25171905
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item High Performance Clamp-In Valve
  • Thread Size 0.305"-32
  • Rim Hole Size 0.453 to 0.625 in
  • Length 1 in
  • Range 100 psi
  • Material Chrome Plated Steel
  • Max. Air Pressure 100 psi
  • Standards 5991B
  • Includes Cap
  • For Use With Automobile Tubeless Tires
Back to Top