DG
CAMEL GRINDING WHEELS

4-1/2" Blending and Finishing Unitized Wheel, 7/8" W, 7/8" Mounting Size, Fine Silicon Carbide

  • Item # 33TH65
  • My Part #
  • Mfr. Model # 72050
  • Catalog Page # N/A
  • UNSPSC # 23131503
4-1/2" Blending and Finishing Unitized Wheel, 7/8" W, 7/8" Mounting Size, Fine Silicon Carbide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Unitized Wheel
  • Style Blending and Finishing
  • Series Premium Right Angle
  • Diameter 4-1/2"
  • Width 7/8"
  • Mounting Type Arbor Hole
  • Mounting Size 7/8"
  • Abrasive Material Silicon Carbide
  • Density Soft (2)
  • Grade Fine
  • Max. RPM 11,000
  • Color Brown
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.