Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CAMBRO

Utility Cart, 400 lb. Load Cap., 3 Shelves

  • Item# 4UJP8
  • Mfr. Model# EABC340KD110
  • Catalog Page# 1542
  • UNSPSC# 24101506
Utility Cart,400 lb. Load Cap.,3 Shelves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $302.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 38.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Polyethylene Kitchen Utility Carts
• 3 shelves Shipped unassembled Black color
Extruded aluminum legs.
400-lb. Load Capacity
Molded-in handles and shelves. Four 5" swivel casters.

View More

Technical Specs

  • Item Utility Cart
  • Load Capacity 400 lb.
  • Shelf Material Polypropylene
  • Shelf Length 31-1/2"
  • Shelf Width 20-1/2"
  • Leg Material Aluminum
  • Shelf Color Black
  • Leg Color Aluminum
  • Overall Length 40"
  • Overall Width 21-1/4"
  • Top Shelf Height 37-1/2"
  • Number of Shelves 3
  • Caster Dia. 5"
  • Caster Type (4) Swivel
  • Caster Material Rubber
  • Capacity per Shelf 130 lb.
  • Distance Between Shelves 11-3/4"
  • Distance Between Top and Middle Shelf 11-3/4"
  • Distance Between Middle and Bottom Shelf 11-3/4"
  • Lip Height 11-3/4"
  • Handle Height 37-1/8"
  • Cart Shelf Style Lipped
  • Handle Included Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.