Navigation Menu New

Access My Account, Order History, Lists and more here.

11N719 EA1418VC380 UNSPSC # 48101915

Tray, Non-Skid, 14x18, Ivory

  • Item # 11N719
  • Mfr. Model # EA1418VC380
  • UNSPSC # 48101915
  • Catalog Group # G4171
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Tray, Non-Skid, 14x18, Ivory

  • Item # 11N719
  • Mfr. Model # EA1418VC380
  • UNSPSC # 48101915
  • Catalog Group # G4171
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Tray
  • Type Non-Skid
  • Overall Length (In.) 18 in
  • Overall Width (In.) 14 in
  • Overall Depth (In.) 3/4 in
  • Color Multi
  • Material Fiberglass

Documentation

Back to Top