Navigation Menu New

Access My Account, Order History, Lists and more here.

11N696 EA10146CW133 UNSPSC # 48101915

Tray, w/ Compartments, 10x14, Beige

  • Item # 11N696
  • Mfr. Model # EA10146CW133
  • UNSPSC # 48101915
  • Catalog Group # G4175
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Tray, w/ Compartments, 10x14, Beige

  • Item # 11N696
  • Mfr. Model # EA10146CW133
  • UNSPSC # 48101915
  • Catalog Group # G4175
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Tray
  • Type w/ Compartments
  • Overall Length (In.) 14 1/2 in
  • Overall Width (In.) 10 in
  • Overall Depth (In.) 3/4 in
  • Color Beige
  • Material Polycarbonate
  • Number of Compartments 6

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top