TP
CAMBRO

Shelving, Composite, 72InHx36InW

  • Item # 22NV17
  • My Part #
  • Mfr. Model # CBU183672V4580
  • Catalog Page # 1451
  • UNSPSC # 24102004
Shelving, Composite, 72InHx36InW close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Food Service Storage and Transport~Food Storage Shelving


$306.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 49.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use in walk-in freezers, refrigerators, or wet/dry environments. Shelf plates are dishwasher safe.

View More

Technical Specs

  • Item Shelving
  • Material Composite
  • Shelving Style Open
  • Overall Height 72"
  • Overall Width 36"
  • Color Brushed Graphite
  • Construction Modular
  • Finish Smooth
  • Load Capacity 1800 lb.
  • Overall Depth 18"
  • Temp. Range -36 Degrees to 190 Degrees F
  • Water Resistant Yes
  • Shelf Adjustments 4" Increments
  • Capacity per Shelf 600 lb.
  • Shelf Depth 18"
  • Shelf Material Polypropylene
  • Shelf Width 36"
  • Lip Height 1/4"
  • Distance Between Shelves Adjustable in 4" Increments
  • Number of Shelves 4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products