NC
CAMBRO

Paper Towel and Soap Dispenser, Plastic, 14-9/16" Overall Height, 11" Overall Width

  • Item # 22NV24
  • My Part #
  • Mfr. Model # EAHWATD110
  • Catalog Page # N/A
  • UNSPSC # 47131701
Paper Towel and Soap Dispenser,  Plastic,  14-9/16" Overall Height,  11" Overall Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Food Service Cookware and Preparation~Portable Sink Accessories


$292.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Includes paper towel and soap dispenser. Can be set up quickly and easily on or off premise.

View More

Technical Specs

  • Item Paper Towel and Soap Dispenser
  • Material Plastic
  • Overall Height 14-9/16"
  • Overall Width 11"
  • Overall Depth 21-3/8"
  • Color Black
  • For Use With 500LCD, Mfr. No. 250LCD, UC50, UC500
  • Includes Multi Fold Paper Towel Holder
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.