Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CAMBRO

Mbl Shelving Unit, 78"Hx48"Wx24"D

  • Item # 12F909
  • Mfr. Model # EMUS244878V4580
  • Catalog Page # N/A
  • UNSPSC # 56111906
Mbl Shelving Unit,78"Hx48"Wx24"D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Food Storage Shelving

Technical Specs

  • Item Mobile Shelving Unit
  • Material Polypropylene
  • Shelving Style Open
  • Overall Height 78"
  • Overall Width 48"
  • Color Brushed Graphite
  • Overall Depth 24"
  • Shelf Material Polypropylene
  • Number of Shelves 4
  • Standards NSF
  • Includes (4) Mobile Posts Without Leveling Feet, Connectors, Wedges Installed, Bag of (32) Mobile Traverse Dovetails Vented Shelf Plates, (8) Mobile Traverses, (4) Standard Casters, Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None