Navigation Menu New

Access My Account, Order History, Lists and more here.

11N718 EAMDC1418T16194 UNSPSC # 48101915

Meal Delivery Cart, Tray Size (In.): 14 x 18, Granite Sand

  • Item # 11N718
  • Mfr. Model # EAMDC1418T16194
  • UNSPSC # 48101915
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Meal Delivery Cart, Tray Size (In.): 14 x 18, Granite Sand

  • Item # 11N718
  • Mfr. Model # EAMDC1418T16194
  • UNSPSC # 48101915
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Meal Delivery Cart
  • Insulated / Uninsulated Uninsulated
  • Pass-through / Nonpass-through Non-Pass-Through
  • Material Polyethylene
  • Overall Width 28 in
  • Overall Depth 36 1/2 in
  • Overall Height 58 1/8 in
  • Tray Size 14 in x 18 in
  • Caster Configuration (2) Swivel with Brakes, (2) Rigid
  • Number of Trays 16
  • Color Granite Sand
  • Inside Width 18 3/8 in
  • Inside Depth 29 3/8 in
  • Inside Height 21 1/2 in
  • Number of Compartments 2
  • Number of Menu Clips 1
  • Includes Locking Paddle Latch
  • Number of Doors 1
  • Caster Dia. 6 in
  • Caster Material Polyurethane
  • Distance Between Rails 5 1/4 in

Documentation

Back to Top