Navigation Menu New

Access My Account, Order History, Lists and more here.

11N717 EAMDC1418S20194 UNSPSC # 48101915

Meal Delivery Cart, Tray Size (In.): 14x18, Granite Sand

  • Item # 11N717
  • Mfr. Model # EAMDC1418S20194
  • UNSPSC # 48101915
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Meal Delivery Cart, Tray Size (In.): 14x18, Granite Sand

  • Item # 11N717
  • Mfr. Model # EAMDC1418S20194
  • UNSPSC # 48101915
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Meal Delivery Cart
  • Insulated / Uninsulated Uninsulated
  • Pass-through / Nonpass-through Non-Pass-Through
  • Material Polyethylene
  • Overall Width 48 1/2 in
  • Overall Depth 32 1/2 in
  • Overall Height 44 in
  • Tray Size 14 in x 18 in
  • Caster Configuration (2) Swivel with Brakes, (2) Rigid
  • Number of Trays 20
  • Color Granite Sand
  • Inside Width 18 3/8 in
  • Inside Depth 28 5/8 in
  • Inside Height 29 in
  • Number of Compartments 2
  • Number of Menu Clips 2
  • Includes 2 Louvered Vent Panels
  • Number of Doors 2
  • Caster Dia. 5 in
  • Caster Material Polyurethane
  • Distance Between Rails 5 1/2 in

Documentation

Back to Top