TP
CAMBRO

Meal Delivery Cart, 28 x 36-1/2 x 58-1/8", Tray Size (In.): 14 x 18, Granite Gray

  • Item # 4UJP4
  • My Part #
  • Mfr. Model # EAMDC1418T16191
  • Catalog Page # 1445
  • UNSPSC # 48101915
Meal Delivery Cart, 28 x 36-1/2 x 58-1/8", Tray Size (In.): 14 x 18, Granite Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,564.70 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 138.93 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cart includes corner bumpers and doors that fold out at 270 degrees.

View More

Technical Specs

  • Item Meal Delivery Cart
  • Insulated / Uninsulated Uninsulated
  • Pass-through / Nonpass-through Non-Pass-Through
  • Material Polyethylene
  • Overall Width 28"
  • Overall Depth 36-1/2"
  • Overall Height 58-1/8"
  • Tray Size 14" x 18"
  • Caster Configuration (2) Swivel with Brakes, (2) Rigid
  • Number of Trays 16
  • Color Granite Gray
  • Inside Width 18-3/8"
  • Inside Depth 29-3/8"
  • Inside Height 21-1/2"
  • Number of Compartments 2
  • Number of Menu Clips 1
  • Includes Locking Paddle Latch
  • Number of Doors 1
  • Caster Dia. 6"
  • Caster Material Polyurethane
  • Distance Between Rails 5-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.