Skip Content

DV
CAMBRO

Mbl Shelving Unit,70InH,18InW,18InD

  • Item # 12F890
  • My Part #
  • Mfr. Model # EMUS184870V4580
  • Catalog Page # N/A
  • UNSPSC # 56111906
Mbl Shelving Unit,70InH,18InW,18InD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mobile Shelving Unit
  • Material Polypropylene
  • Shelving Style Open
  • Color Brushed Graphite
  • Shelf Material Polypropylene
  • Number of Shelves 4
  • Standards NSF
  • Includes (4) Mobile Posts Without Leveling Feet, Post Connectors, Wedges Installed, Bag of (32) Mobile Traverse Dovetails Vented Shelf Plates, (8) Mobile Traverses, (4) Standard Casters, Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms