Navigation Menu New

Access My Account, Order History, Lists and more here.

55UX53 EAEPP280WSTSW110 UNSPSC # 48102106

Insulated Top Load Carrier with Carrying Strap: Lightweight Soft Sided, Black

  • Item # 55UX53
  • Mfr. Model # EAEPP280WSTSW110
  • UNSPSC # 48102106
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Insulated Top Load Carrier with Carrying Strap: Lightweight Soft Sided, Black

  • Item # 55UX53
  • Mfr. Model # EAEPP280WSTSW110
  • UNSPSC # 48102106
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Insulated Top Load Carrier with Carrying Strap
  • Type Lightweight Soft Sided
  • Number of Compartments 1
  • Load Capacity (Lb.) 50 lb
  • Holding Capacity 8 in Deep Food Pan (1/2 Pan)
  • Pan Size (In./cm) 1 x 6 in, 1 x 8 in, 2 x 4 in, 3 x 2-1/2 in
  • Phase Single
  • Color Black
  • Package Quantity 1
  • Gastronorm Dimension GN 1/2-200
Back to Top