DV
CAMBRO

Insulated Food Servers, 27-5/8" x 33-1 /2" x 41-1/8", Tray Size (In.): 18 x 26, Charcoal Gray

  • Item # 22NV02
  • My Part #
  • Mfr. Model # EACMBPLH615
  • Catalog Page # N/A
  • UNSPSC # 24101501
Insulated Food Servers, 27-5/8" x 33-1 /2" x 41-1/8", Tray Size (In.): 18 x 26, Charcoal Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Insulated Food Servers
  • Type Insulated Food Servers
  • External Dimensions W x D x H 27-5/8" x 33-1 /2" x 41-1/8"
  • Internal Cabinet Dimensions W x D x H 21-1/8" x 26-1/4" x 25-1/2"
  • Tray Size (In.) 18 x 26
  • Trays Per Cart/Per Compartment 7 Pans
  • Number of Compartments 1
  • Color Charcoal Gray
  • Material Polyethylene
  • Caster Type Swivel with Brake
  • For Use With Polyurethane, Polyolefin
How can we improve our Technical Specifications?

Compliance and Restrictions

None