Navigation Menu New

Access My Account, Order History, Lists and more here.

4UJN5 EAUPCH400110 UNSPSC # 48101510

Heated Pan Carrier: 18-1/8 x 26-3/8 x 24-3/4 in External Dimensions, Black

  • Item # 4UJN5
  • Mfr. Model # EAUPCH400110
  • UNSPSC # 48101510
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Plugged-in unit holds temperature between 150° to 160°F. Recovery time is 3 min. after unit is preheated for 45 min.

Tap image to zoom.

Roll over image to zoom.

Heated Pan Carrier: 18-1/8 x 26-3/8 x 24-3/4 in External Dimensions, Black

  • Item # 4UJN5
  • Mfr. Model # EAUPCH400110
  • UNSPSC # 48101510
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Plugged-in unit holds temperature between 150° to 160°F. Recovery time is 3 min. after unit is preheated for 45 min.

Technical Specs

  • Item Heated Pan Carrier
  • Number of Compartments 1
  • External Dimensions W x D x H 18-1/8 x 26-3/8 x 24-3/4 in
  • Compartment Dimensions W x D x H 13-1/8 x 21 x 19-1/8 in
  • Holding Capacity (2) 8 in Deep, (4) 4 in Deep, (6) 2-1/2 in Deep
  • Pan Size (In./cm) 2-1/2, 4, 6, 8
  • Watts 529 W
  • Voltage 110 - 125 VAC
  • Phase Single
  • Thermometer Type LED
  • Color Black
  • Material Polyethylene
  • Caster Type 2 - 5 in Fixed, 2 - 5 in Swivel
  • For Use With Food Pans
  • Includes (1) Each UPCH400 and (1) Each 9 ft Power Cord
  • Package Quantity 1

Plugged-in unit holds temperature between 150° to 160°F. Recovery time is 3 min. after unit is preheated for 45 min.

Back to Top