Navigation Menu New

Access My Account, Order History, Lists and more here.

11N737 EA1826MTC110 UNSPSC # 48101915

Food Cart

  • Item # 11N737
  • Mfr. Model # EA1826MTC110
  • UNSPSC # 48101915
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Food Cart

  • Item # 11N737
  • Mfr. Model # EA1826MTC110
  • UNSPSC # 48101915
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Food Cart
  • Number of Compartments 1
  • External Dimensions W x D x H 22-1/2 in W x 29-1/4 in D x 21-1/2 in H
  • Compartment Dimensions W x D x H 18-3/8 in W x 26-1/8 in D x 14-1/8 in H
  • Load Capacity (Lb.) 50
  • Holding Capacity (6) 18 in x 26 in Pans
  • Tray Size (In.) 18 x 26
  • Color Black
  • Material Polyethylene
  • Includes (1) Each 1826MTC
Back to Top