Navigation Menu New

Access My Account, Order History, Lists and more here.

In stock
1
$
120.5 ]

Tap image to zoom.

Roll over image to zoom.

CAMBRO CAMBRO

12-3/4" x 10-7/16" x 6" 9.4 Qt. Polycarbonate Food Pan

  • Item # 4UJU2
  • Mfr. Model # CA26CW135
  • UNSPSC # 48101810
  • Catalog Page # N/A

NSF Certified. Package of 6. All-in-one pans store and serve food. Keep food cold without condensation. Withstand temperatures from -40° to 210°F.

Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Food Pan
  • Material Polycarbonate
  • Pan Size Half Size
  • Capacity 9.4 Qt.
  • Length 12-3/4"
  • Width 10-7/16"
  • Depth 6"

NSF Certified. Package of 6. All-in-one pans store and serve food. Keep food cold without condensation. Withstand temperatures from -40° to 210°F.

Country of Origin USA. Country of Origin is subject to change.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top