Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
CAMBRO

Double Bowl Hand Sink Cart, Polyethylene, 14" x 10" x 4-1/2" Bowl Size, 45-1/2" x 32-1/2" x 40-9/16"

  • Item # 22NV25
  • My Part #
  • Mfr. Model # EAKSC402191
  • Catalog Page # N/A
  • UNSPSC # 30181504
Double Bowl Hand Sink Cart, Polyethylene, 14" x 10" x 4-1/2" Bowl Size, 45-1/2" x 32-1/2" x 40-9/16" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,530.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 205.67 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provide up to 70 hand washings with hot or cold water. Double stainless steel sinks with two 5-gal. water tanks and two 7 1⁄2-gal. refuse tanks. Include paper towel holder and soap dispenser.

View More

Technical Specs

  • Item Hand Sink Cart
  • Bowl Double
  • Material Polyethylene
  • Voltage 110
  • Bowl Material Stainless Steel
  • Bowl Size 14" x 10" x 4-1/2"
  • Overall Height 45-1/2"
  • Overall Width 32-1/2"
  • Overall Depth 40-9/16"
  • Back Splash Yes
  • Color Granite Gray
  • Compartment Size 26-7/8" x 28-1/2" x 18-1/8"
  • Number of Compartments 1
  • Caster Material Polyurethane, Polyolefin
  • Caster Size 6"
  • Caster Type (2) Fixed, (2) Swivel, (2) w/Brake
  • Amps 10
  • Watts 1400
  • Tank Size 2 to 5 Gal. Fresh, 2 to 7.5 Gal. Waste
  • Faucet Material of Construction Stainless steel
  • Includes Double Sink, 2 to 5 gal. Fresh Water Tanks, 2 to 7.5 gal. Waste Water Tanks, Hand Soap Dispenser, Towel Roll Holder
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.