Skip Content

DV
CAM SPRAY

Medium Duty (2000 to 2799 psi) Electric Cart Pressure Washer, Hot Water Type, 4.0 gpm, 2000 psi

  • Item # 39FY60
  • My Part #
  • Mfr. Model # 2000SHDE
  • Catalog Page # 1588
  • UNSPSC # 47121805
Medium Duty (2000 to 2799 psi) Electric Cart Pressure Washer, Hot Water Type, 4.0 gpm, 2000 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Electric Motor Hot Water Pressure Washer from Dayton® features adjustable pressure, thermostat and pressure pop-off. Includes hose, trigger gun, dual wand with side handle and detergent tips.

• Up to 40 usable hr. per week
• Oil-fired burner uses diesel fuel to achieve a 140°F rise

View More

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Medium Duty (2000 to 2799 psi)
  • Operating Pressure 2000 psi
  • Power Type Electric
  • Pressure Washer Water Type Hot
  • Pressure Washer Style Cart
  • Flow Rate Range 4 gpm or Greater
  • Pressure Washer Flow Rate 4.0 gpm
  • Detergent Injection System Yes
  • HP 5.0
  • Volts/Phase 230/1
  • Pump Type Triplex Plunger
  • Pump Drive Direct
  • Piston Material Ceramic
  • Usable Hours per Week 0 to 40
  • Amps AC 28
  • Plug Type 6-30P
  • Hose Dimensions 3/8" x 50 ft.
  • Burner Fuel Diesel, Kerosene
  • Water Output Temp. 196 Degrees F
  • Includes 50" HOSE, Gun, Wand and Tips
  • Standards UL, CETL
  • Warranty 5 yr. Pump
  • Length 34"
  • Width 27"
  • Height 47"
  • Net Weight 520 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms