DV
CAM SPRAY

Medium Duty (2000 to 2799 psi) Electric Stationary Pressure Washer, Hot Water Type, 4.0 gpm, 2000 ps

  • Item # 19YV21
  • My Part #
  • Mfr. Model # 2000STLEF
  • Catalog Page # 1590
  • UNSPSC # 47121805
Medium Duty (2000 to 2799 psi) Electric Stationary Pressure Washer, Hot Water Type, 4.0 gpm, 2000 ps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pressure Washers

Product Details

Near-boiling water is excellent for sanitizing and tough cleaning jobs. Direct drive washer provides 20+ usable hours per week for applications that require frequent washdown, such as food processing and packaging plants. Includes forced air burner with electronic ignition and adjustable thermostat, trigger gun, dual wand with soap tip, 4 quick-attach tips, and 3/8 x 50 ft. hose. Powder-coated frame.

View More

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Medium Duty (2000 to 2799 psi)
  • Operating Pressure 2000 psi
  • Power Type Electric
  • Pressure Washer Water Type Hot
  • Pressure Washer Style Stationary
  • Flow Rate Range 4 gpm or Greater
  • Pressure Washer Flow Rate 4.0 gpm
  • Detergent Injection System Yes
  • HP 5.0
  • Volts/Phase 230/1
  • Pump Type Crankshaft
  • Pump Drive Direct
  • Piston Material Solid Ceramic
  • Usable Hours per Week 20+
  • Amps AC 28
  • Plug Type Hard Wire
  • Hose Dimensions 3/8" x 50 ft.
  • Burner Fuel Liquid Propane
  • Water Output Temp. 196 Degrees F
  • Includes Forced Air Burner, with Electronic Ignition, Gun, Dual Wand with Soap Tip and (4) Q Meg Tips, Powder Coated Frame, Adjustable Thermostat and Pressure Pop-Off
  • Warranty 5 yr. Pump, 1 yr. Electric Motor, 1 yr. Machine Frame, 1 yr. Burner, 1 yr. Hot Water Coils, 90 days Accessories Including Tips, Guns, Wands, Hoses, Injectors, Unloaders, Gauges, Switches, Thermostats, GFCI, Thermal, Valves, Seals, Filters, Etc.
  • Length 46"
  • Width 29"
  • Height 47"
  • Net Weight 520 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines


  • This item is restricted for international sale.

Alternate Search Terms