Skip Content

TP
CAM SPRAY

Medium Duty (2000 to 2799 psi) Electric Stationary Pressure Washer, Hot Water Type, 4.0 gpm, 2000 ps

  • Item # 19YV20
  • My Part #
  • Mfr. Model # 2000STNEF
  • Catalog Page # 1590
  • UNSPSC # 47121805
Pressure Washer,2000 psi,Heavy Duty,28A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,158.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 570.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Near-boiling water is excellent for sanitizing and tough cleaning jobs. Direct drive washer provides 20+ usable hours per week for applications that require frequent washdown, such as food processing and packaging plants. Includes forced air burner with electronic ignition and adjustable thermostat, trigger gun, dual wand with soap tip, 4 quick-attach tips, and 3/8 x 50 ft. hose. Powder-coated frame.

View More

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Medium Duty (2000 to 2799 psi)
  • Operating Pressure 2000 psi
  • Power Type Electric
  • Pressure Washer Water Type Hot
  • Pressure Washer Style Stationary
  • Flow Rate Range 4 gpm or Greater
  • Pressure Washer Flow Rate 4.0 gpm
  • Detergent Injection System Yes
  • HP 5.0
  • Volts/Phase 230/1
  • Pump Type Crankshaft
  • Pump Drive Direct
  • Piston Material Solid Ceramic
  • Usable Hours per Week 20+
  • Amps AC 28
  • Plug Type Hard Wire
  • Hose Dimensions 3/8" x 50 ft.
  • Burner Fuel Natural Gas
  • Water Output Temp. 196 Degrees
  • Includes Forced Air Burner, with Electronic Ignition, Gun, Dual Wand with Soap Tip and (4) Q Meg Tips, Powder Coated Frame, Adjustable Thermostat and Pressure Pop-Off
  • Warranty 5 yr. Pump, 1 yr. Electric Motor, 1 yr. Machine Frame, 1 yr. Burner, 1 yr. Hot Water Coils, 90 days Accessories Including Tips, Guns, Wands, Hoses, Injectors, Unloaders, Gauges, Switches, Thermostats, GFCI, Thermal, Valves, Seals, Filters, Etc.
  • Length 46"
  • Width 29"
  • Height 47"
  • Net Weight 520 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.