Skip Content

WV
CAM SPRAY

Medium Duty (2000 to 2799 psi) Electric Cart Pressure Washer, Cold Water Type, 3.0 gpm, 2000 psi

  • Item # 19YV06
  • My Part #
  • Mfr. Model # 20005MX
  • Catalog Page # 1588
  • UNSPSC # 47121805
Medium Duty (2000 to 2799 psi) Electric Cart Pressure Washer, Cold Water Type, 3.0 gpm, 2000 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $2,551.70 / each

Web Price $2,686.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 150.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powder-coated metal frame comes with hose and wand holder and accessory reel mounting bracket. Dual chemical injection system has storage for (2) 1-gal. chemical containers and a control valve to choose the chemical and vary the pressure. Includes 36, 2-pc. wand and 10" pneumatic tires. Containers not included. Max. intake water temp.: 140°.

• 20+ usable hr. per week
• Industrial Triplex pump
• Ceramic plungers and stainless steel valves
• Trigger gun
• GFCI protected

View More

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Medium Duty (2000 to 2799 psi)
  • Operating Pressure 2000 psi
  • Power Type Electric
  • Pressure Washer Water Type Cold
  • Pressure Washer Style Cart
  • Flow Rate Range 3-3.9 gpm
  • Pressure Washer Flow Rate 3.0 gpm
  • Detergent Injection System Yes
  • HP 5.0
  • Volts/Phase 230/1
  • Pump Type Crankshaft
  • Pump Drive Direct
  • Piston Material Solid Ceramic
  • Usable Hours per Week 20+
  • Amps AC 25
  • Plug Type 6-15P
  • Hose Dimensions 3/8" x 50 ft.
  • Includes Dual Soap Injection, Gun, Wand, with (5) Q Meg Tips
  • Warranty 5 yr. Pump, 1 yr. Electric Motor , 1 yr. Machine Frame, 90 days Accessories Including Tips, Guns, Wands, Hoses, Injectors, Unloaders, Gauges, Switches, Thermostats, GFCI, Thermal, Valves, Seals, Filters, Etc.
  • Length 39"
  • Width 22"
  • Height 32"
  • Net Weight 150 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.