Skip Content

C3
CAM SPRAY

Light Duty (0 to1999 psi) Electric Wall Mount Pressure Washer, Cold Water Type, 2.2 gpm, 1000 psi

  • Item # 39FY58
  • My Part #
  • Mfr. Model # 1000WM/SS
  • Catalog Page # 1428
  • UNSPSC # 47121805
Pressure Washer,Wall Mount,1.5HP,28" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,105.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 115.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cam Spray offers the WM-Series Cold Water Pressure Washer with Electric Motor. Wall-mounted unit is kept off the floor to save space. Stainless steel frame has a wand/hose rack and dual chemical injection system with 10-ft. feed hosed. Heavy-duty wand includes soap nozzle with 4 quick-change tips.

• Max. intake water temp: 160°
• 20+ usable hours per week
• Industrial triplex pump
• Ceramic plunger and stainless steel valves
• Trigger gun

View More

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Light Duty (0 to1999 psi)
  • Operating Pressure 1000 psi
  • Power Type Electric
  • Pressure Washer Water Type Cold
  • Pressure Washer Style Wall Mount
  • Flow Rate Range 2-2.9 gpm
  • Pressure Washer Flow Rate 2.2 gpm
  • Detergent Injection System Yes
  • HP 1.5
  • Volts/Phase 120/1
  • Pump Type Triplex Plunger
  • Pump Drive Direct
  • Piston Material Ceramic
  • Usable Hours per Week 0 to 40
  • Amps AC 20
  • Plug Type 120V-15A-3P
  • Hose Dimensions 3/8" x 50 ft.
  • Includes 50" Hose, Gun, Wand and Tips
  • Standards UL, CETL
  • Warranty 5 yr. Pump
  • Length 28"
  • Width 16"
  • Height 31"
  • Net Weight 80 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.