Skip Content

DV
CAM SPRAY

Heavy Duty (2800 to 3299 psi) Diesel Cart Pressure Washer, Cold, Hot Water Type, 4.0 gpm, 3000 psi

  • Item # 53XV60
  • My Part #
  • Mfr. Model # 3040QD
  • Catalog Page # N/A
  • UNSPSC # 47121805
Heavy Duty (2800 to 3299 psi) Diesel Cart Pressure Washer, Cold, Hot Water Type, 4.0 gpm, 3000 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pressure Washers

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Heavy Duty (2800 to 3299 psi)
  • Operating Pressure 3000 psi
  • Power Type Diesel
  • Pressure Washer Water Type Cold,Hot
  • Pressure Washer Style Cart
  • Flow Rate Range 4 gpm or Greater
  • Pressure Washer Flow Rate 4.0 gpm
  • Engine Brand Hatz
  • Detergent Injection System Yes
  • Starter Type Electric
  • Engine Displacement 342cc
  • HP 10.0
  • Gross Torque 18.4
  • Pump Type Triplunger
  • Pump Drive Direct
  • Piston Material Stainless Steel
  • Usable Hours per Week 40
  • Hose Dimensions 3/8" x 50 ft.
  • Burner Fuel Diesel
  • Water Output Temp. 196 Degrees F
  • Includes Gun, Wand, Hose, Chemical Injection
  • Warranty 5 yr. Pump, 3yr. Gas Engine , 1 yr. Machine Frame, 90 days Accessories Including Tips, Guns, Wands, Hoses, Injectors, Unloaders, Gauges, Switches, Thermostats, GFCI, Thermal, Valves, Seals, Filters
  • Length 58"
  • Width 38"
  • Height 58"
  • Net Weight 610 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines


Alternate Search Terms