DV
CAM SPRAY

Medium Duty (2000 to 2799 psi) Electric Cart Pressure Washer, Hot Water Type, 2.5 gpm, 2700 psi

  • Item # 53TZ20
  • My Part #
  • Mfr. Model # 2725QE
  • Catalog Page # N/A
  • UNSPSC # 47121805
Medium Duty (2000 to 2799 psi) Electric Cart Pressure Washer, Hot Water Type, 2.5 gpm, 2700 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pressure Washers

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Medium Duty (2000 to 2799 psi)
  • Operating Pressure 2700 psi
  • Power Type Electric
  • Pressure Washer Water Type Hot
  • Pressure Washer Style Cart
  • Flow Rate Range 2-2.9 gpm
  • Pressure Washer Flow Rate 2.5 gpm
  • Detergent Injection System Yes
  • HP 5.0
  • Volts/Phase 230/1
  • Pump Type Triplex Plunger
  • Pump Drive Direct
  • Piston Material Ceramic
  • Usable Hours per Week 20+
  • Amps AC 28
  • Plug Type 6-30P
  • Hose Dimensions 3/8" x 50 ft.
  • Burner Fuel Diesel
  • Water Input Temp. 160 Degrees F
  • Water Output Temp. 196 Degrees F
  • Includes Gun, Wand, Tips, Soap Injection
  • Length 58"
  • Width 38"
  • Height 58"
  • Net Weight 595 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines


Alternate Search Terms