Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CAM SPRAY

Medium Duty (2000 to 2799 psi) Electric Cart Pressure Washer, Hot Water Type, 2.5 gpm, 2700 psi

  • Item # 53TZ19
  • My Part #
  • Mfr. Model # 2725SHDE
  • Catalog Page # N/A
  • UNSPSC # 47121805
Medium Duty (2000 to 2799 psi) Electric Cart Pressure Washer, Hot Water Type, 2.5 gpm, 2700 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pressure Washers

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Medium Duty (2000 to 2799 psi)
  • Operating Pressure 2700 psi
  • Power Type Electric
  • Pressure Washer Water Type Hot
  • Pressure Washer Style Cart
  • Flow Rate Range 2-2.9 gpm
  • Pressure Washer Flow Rate 2.5 gpm
  • Detergent Injection System Yes
  • HP 5.0
  • Volts/Phase 230/1
  • Pump Type Triplex Plunger
  • Pump Drive Direct
  • Piston Material Ceramic
  • Usable Hours per Week 20+
  • Amps AC 28
  • Plug Type 6-30P
  • Hose Dimensions 3/8" x 50 ft.
  • Burner Fuel Diesel
  • Water Input Temp. 160 Degrees F
  • Water Output Temp. 196 Degrees F
  • Includes Gun, Wand, Tips, Soap Injection
  • Length 41"
  • Width 31"
  • Height 58"
  • Net Weight 430 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms