Skip Content

TP
CAM SPRAY

Heavy Duty (2800 to 3299 psi) Electric Cart Pressure Washer, Hot Water Type, 4.0 gpm, 3000 psi

  • Item # 39FY56
  • My Part #
  • Mfr. Model # 30000SHDE
  • Catalog Page # 1428
  • UNSPSC # 47121805
Pressure Washer,Wall Mount,7.5HP,34"L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,194.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 460.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electric Motor Hot Water Pressure Washer from Dayton® features adjustable pressure, thermostat and pressure pop-off. Includes hose, trigger gun, dual wand with side handle and detergent tips.

• Up to 40 usable hr. per week
• Oil-fired burner uses diesel fuel to achieve a 140°F rise

View More

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Heavy Duty (2800 to 3299 psi)
  • Operating Pressure 3000 psi
  • Power Type Electric
  • Pressure Washer Water Type Hot
  • Pressure Washer Style Cart
  • Pressure Washer Flow Rate 4.0 gpm
  • Detergent Injection System Yes
  • HP 7.5
  • Volts/Phase 230/1
  • Pump Type Triplex Plunger
  • Pump Drive Direct
  • Piston Material Ceramic
  • Usable Hours per Week 0 to 40
  • Amps AC 34
  • Plug Type 10-50P
  • Hose Dimensions 3/8" x 50 ft.
  • Burner Fuel Diesel, Kerosene
  • Water Output Temp. 196 Degrees F
  • Includes 50" HOSE, Gun, Wand and Tips
  • Standards UL, CETL
  • Warranty 5 yr. Pump
  • Length 34"
  • Width 27"
  • Height 47"
  • Net Weight 550 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.