Skip Content

TP
CAM SPRAY

Heavy Duty (2800 to 3299 psi) Electric Wall Mount Pressure Washer, Cold Water Type, 5.0 gpm, 3000 ps

  • Item # 19YV08
  • My Part #
  • Mfr. Model # 3050EWMA
  • Catalog Page # 1588
  • UNSPSC # 47121805
Pressure Washer,Wall Mount,3000psi,40A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,665.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 293.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Economical unit mounts to the wall to save floor space. Features chemical injection, interchangeable nozzles with varying patterns, and a low-pressure soap nozzle. Auto start-stop system helps reduce motor problems related to rapid starting and stopping. Max. intake water temp.: 160°.

• 20+ usable hr. per week
• Industrial Triplex pump
• Ceramic plungers and stainless steel valves
• Trigger gun
• GFCI protected

View More

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Heavy Duty (2800 to 3299 psi)
  • Operating Pressure 3000 psi
  • Power Type Electric
  • Pressure Washer Water Type Cold
  • Pressure Washer Style Wall Mount
  • Flow Rate Range 4 gpm or Greater
  • Pressure Washer Flow Rate 5.0 gpm
  • Detergent Injection System Yes
  • HP 10.0
  • Volts/Phase 230/1
  • Pump Type Crankshaft
  • Pump Drive Direct
  • Piston Material Solid Ceramic
  • Usable Hours per Week 20+
  • Amps AC 40
  • Plug Type Hard Wire
  • Hose Dimensions 3/8" x 50 ft.
  • Includes Auto Start/ Stop, Gun, Dual-Wand with Soap Nozzle and (4) Q Meg Tips, Dual Chemical Injection
  • Warranty 5 yr. Pump, 1 yr. Electric Motor , 1 yr. Machine Frame, 90 days Accessories Including Tips, Guns, Wands, Hoses, Injectors, Unloaders, Gauges, Switches, Thermostats, GFCI, Thermal, Valves, Seals, Filters, Etc.
  • Length 30"
  • Width 22"
  • Height 28"
  • Net Weight 253 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.